HH231615-2
Description
HH231615-20000 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD
Part # HH231615-20000
BDI # 1357615
Features
Component:
Cup
Width - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Outside Diameter - Millimeter:
295.275
Other Features:
Heavy Duty
Global Part Number GPN:
647399
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
HH231615
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
14MX-67S-20
Description
14MX-67S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192067
BDI # 1094993
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
93125
6232 M/C3
Description
6232 M/C3 DEEP GROOVE BALL BRG ; 160MM BORE 290MM OD 48MM WD SR OPEN
Part # 6232 M/C3
BDI # 1418465
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2718
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No