Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Retainer:
Yes
Other Features:
Hardened Steel Cage | Radial Roller
Global Part Number GPN:
374658
Self Aligning:
No
7310BYG
Description
7310BYG ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX27MM W 1-ROW
Part # 7310BYG
BDI # 1187789
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254256
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
15523-2
Description
15523-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-3/8" OD 5/8" WD
Part # 15523-20024
BDI # 1311031
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
60.325
Global Part Number GPN:
646647
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15523
7308 BECBP
Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBP
BDI # 1420693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257605
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
352-2
Description
352-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.548" OD 0.859" WD
Part # 352-20024
BDI # 1337767
Features
Component:
Cup
Width - Millimeter:
21.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.548
Outside Diameter - Millimeter:
90.119
Global Part Number GPN:
648267
Precision Class:
Standard
Width - Inch:
0.859
Basic Number:
352