N 315 ECM/C3
Description
N 315 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 75MM IDX160MM ODX37MM WID
Part # N 315 ECM/C3
BDI # 1267894
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454881
Number of Rows of Rollers:
Single Row
NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE 70MMB 150MMOD 35 WID
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
NUP 314 ECP
Description
NUP 314 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 70MMB 150MMOD 35 WID
Part # NUP 314 ECP
BDI # 1420126
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455986
Number of Rows of Rollers:
Single Row
NU 2314 ECP
Description
NU 2314 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 70MMB 150MMOD 51 WID
Part # NU 2314 ECP
BDI # 1420170
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455680
Number of Rows of Rollers:
Single Row
NU 316 ECM/C3
Description
NU 316 ECM/C3 CYLINDRICAL RLR BRG ; 80MM BORE 170MM OD 39 WID RBEC 1
Part # NU 316 ECM/C3
BDI # 1418645
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455810
Number of Rows of Rollers:
Single Row