Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
Features
Component:
Horizontal Split Cover
Width - Millimeter:
201.168
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
15.12
Outside Diameter - Millimeter:
384.048
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.92
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Horizontal Split Cover
Width - Millimeter:
155.448
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.12