7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1428
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6028ZZ
Description
6028ZZ DEEP GROOVE BALL BRG ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 6028ZZ
BDI # 1186301
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5208
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6319DDUC3
Description
6319DDUC3 DEEP GROOVE BALL BRG ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319DDUC3
BDI # 1186923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5911
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6320 M/C3
Description
6320 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6320 M/C3
BDI # 1415675
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265357
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No