AN 34

COMPARE

AN 34

Description
AN 34 BRG LOCKNUT ; 8-21/32" OD 8.031" FACE DIA 1-1/16"

SKF

Part # AN 34

BDI # 1266058

Features

Thread Size: 6.659-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.656
Outside Diameter - Millimeter: 219.862
Threads per Inch: 8

Nominal Thickness - Inch: 1.073
Nominal Thickness - Millimeter: 27.254

Price Inventory : Available to order
Loading Price
QTY