Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Component:
Horizontal Split Cover
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.81
1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81
932CD-2
Description
932CD-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD PRECISION 8-3/8" OD
Part # 932CD-20081
BDI # 1352504
Features
Component:
Double Cup
Width - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649696
Precision Class:
Standard
Width - Inch:
4.625
Basic Number:
932CD
HH224310CD-2
Description
HH224310CD-20081 TAPERED ROLLER BRG CUP ; DOUBLE ROW 8-12 OD
Part # HH224310CD-20081
BDI # 1357517
Features
Component:
Double Cup
Width - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
648046
Precision Class:
Standard
Width - Inch:
4.625
Basic Number:
HH224310CD