22224 E/C3
Description
22224 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 120MMB 215MMOD 58MM WID
Part # 22224 E/C3
BDI # 1415532
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
932-2
Description
932-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # 932-20024
BDI # 1352499
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Global Part Number GPN:
646717
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
932
23222 CCK/W33
Description
23222 CCK/W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID
Part # 23222 CCK/W33
BDI # 1418963
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing