AN 36

COMPARE

AN 36

Description
AN 36 BRG LOCKNUT ; NON-RETURNABLE 8TPI 9-1/16"OD 1.104" THK

SKF

Part # AN 36

BDI # 1266059

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 9.063
Outside Diameter - Millimeter: 230.2
Threads per Inch: 8

Nominal Thickness - Inch: 1.104
Nominal Thickness - Millimeter: 28.042

Price Inventory : Available to order
Loading Price
QTY