HH840210-2
Description
HH840210-20024 TAPERED ROLLER BRG CUP ; NON RETURNABLE STD PRECISION 13-1/4" OD
Part # HH840210-20024
BDI # 1357744
Features
Component:
Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
649692
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
HH840210
NU 326 ECM/C3
Description
NU 326 ECM/C3 CYLINDRICAL RLR BRG ; 130MMX280MMX58MM SR
Part # NU 326 ECM/C3
BDI # 1418692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455864
Number of Rows of Rollers:
Single Row
23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
H242610-2
Description
H242610-20024 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-20024
BDI # 1356758
Features
Component:
Cup
Width - Millimeter:
77.8
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Width - Inch:
3.063
Basic Number:
H242610