50 HSB X 2.375 STL OMEGA 7300962
Description
50 HSB X 2.375 STL OMEGA 7300962 ; ELASTOMERIC COUPLING HUB
Part # 9649254
BDI # 18140795
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
50 HTL HUB OMEGA 7300830
Description
50 HTL HUB OMEGA TAPERLOCK HUB ; 7300830
Part # 9649275
BDI # 18140806
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
HM127446-90012
Description
HM127446-90012 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS D
Part # HM127446-90012
BDI # 1358074
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Bore - Millimeter:
131.75
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
658809
Assembly Components:
HM127446 (2) | HM127415XD (1) | HM127446XA (1) | K85507 (2) | K85525 (1) | K86860 (2) | K89716 (1)
Basic Number:
HM127446
Precision Class:
Standard
50 HSB X 3.375 STL OMEGA 7300686
Description
50 HSB X 3.375 STL OMEGA 7300686 ; ELASTOMERIC COUPLING HUB
Part # 9650193
BDI # 18140797
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4