608 2ZJEM
Description
608 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 8MMX22MMX7MM
Part # 608 2ZJEM
BDI # 21479997
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265324
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GE12-UK
Description
GE12-UK SPHERICAL PLAIN BRG ; NON-RETURNABLE 0.472" BORE 0.866" OD
Part # GE12-UK
BDI # 18312648
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
KH16-B
Description
KH16-B LINEAR BALL BEARING ; NON-RETURNABLE 16MM X 30MM NOT SEALED
Part # KH16-B
BDI # 18314183
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball