AN 34
Description
AN 34 BRG LOCKNUT ; 8-21/32" OD 8.031" FACE DIA 1-1/16"
Part # AN 34
BDI # 1266058
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
8.656
Outside Diameter - Millimeter:
219.862
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254
14MX-50S-37
Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193050
BDI # 1094969
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
140RU91 OO771 R3
Description
140RU91 OO771 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 140RU91 OO771 R3
BDI # 1310583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456297
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456296
Number of Rows of Rollers:
Single Row