22334 CCK/C3W33
Description
22334 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22334 CCK/C3W33
BDI # 1265014
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22334 CC/C3W33
Description
22334 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 170MMB 360MMOD 120MM WID
Part # 22334 CC/C3W33
BDI # 1265012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22240 CCK/W33
Description
22240 CCK/W33 SPHR ROLLER BRG ; NON-RETURNABLE 200MMX360MMX98MM
Part # 22240 CCK/W33
BDI # 1265809
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
421437-2
Description
421437-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14.372" OD 2-1/2" WD
Part # 421437-20024
BDI # 1342582
Features
Component:
Cup
Width - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
14.372
Outside Diameter - Millimeter:
365.049
Global Part Number GPN:
645931
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
421437
22240 CCK/C3W33
Description
22240 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22240 CCK/C3W33
BDI # 1265808
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing