352-2
Description
352-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.548" OD 0.859" WD
Part # 352-20024
BDI # 1337767
Features
Component:
Cup
Width - Millimeter:
21.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.548
Outside Diameter - Millimeter:
90.119
Global Part Number GPN:
648267
Precision Class:
Standard
Width - Inch:
0.859
Basic Number:
352
T176-904A1
Description
T176-904A1 THRUST TAPERED RLR BEARING ; 1.76" BORE 1 3-17/64" OD 15/16" HGT
Part # T176-904A1
BDI # 1373726
Features
Height - Millimeter:
23.825
Bore 1 - Inch:
1.76
Bore 2 - Millimeter:
44.704
Height - Inch:
0.938
Bore 2 - Inch:
1.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.266
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263004
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7308 BECBP
Description
7308 BECBP ANG CONTACT BALL BRG ; 40MM BORE 90MM OD 23MM WD
Part # 7308 BECBP
BDI # 1420693
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257605
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)