7326-B-XL-MP-UA
Description
7326-B-XL-MP-UA X-LIFE BALL BEARING ; ANGULAR CONTACT 120MM X 260MM X 55MM
Part # 7326-B-XL-MP-UA
BDI # 1152260
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235691
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5313TNC3
Description
5313TNC3 ANGULAR CONTACT BALL BEARING ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313TNC3
BDI # 1186031
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256717
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)