6220-MAS-P5-S1-C3

COMPARE

6220-MAS-P5-S1-C3

Description
6220-MAS-P5-S1-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 6220-MAS-P5-S1-C3

BDI # 1150239

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | C3 Clearance | Guidance By The Outer Ring With Lubricating Grooves | Operating Temperature Upto 392 Deg F
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY