NU 205 ECP
Description
NU 205 ECP CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NU 205 ECP
BDI # 1420585
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455435
Number of Rows of Rollers:
Single Row
NJ 205 ECJ
Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 25MMB 52MMOD 15 WID
Part # NJ 205 ECJ
BDI # 1417088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566700
Number of Rows of Rollers:
Single Row
7304 BECBY
Description
7304 BECBY ANG CONTACT BALL BRG ; 20MM BORE 52MM OD 15MM WD
Part # 7304 BECBY
BDI # 1418859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257632
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ205-E-XL-M1-C3
Description
NJ205-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 25MM BORE X 52MM OD X 15MM W
Part # NJ205-E-XL-M1-C3
BDI # 1161920
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448048
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)