Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
1120T20 COVER/GRID ASSY
Description
1120T20 COVER / GRID ASSY ; 0758305
Part # 4300466
BDI # 18106535
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
147.32
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.56
Outside Diameter - Millimeter:
319.024
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
5.8
H239612CD-2
Description
H239612CD-20081 TAPERED ROLLER BRG CUP ; NON RETURNABLE PRECISION 12-5/8" OD
Part # H239612CD-20081
BDI # 1356706
Features
Component:
Double Cup
Width - Millimeter:
138.125
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Outside Diameter - Millimeter:
320.675
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
648256
Precision Class:
Standard
Width - Inch:
5.438
Basic Number:
H239612CD
1130T20 COVER/GRID ASSY
Description
1130T20 COVER & GRID ASSY ; 0758306
Part # 4300467
BDI # 18106355
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
149.86
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.88
Outside Diameter - Millimeter:
377.952
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
5.9