1080T HUB RSB NR 0246658
Description
1080T HUB RSB COUPLING HUB ; 0246658 4.12" HUB DIA 5.588" FLANGE OD
Part # 4300007
BDI # 18105630
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
6207
Description
6207 DEEP GROOVE BALL BEARING ; 35MM BORE 72MM OD 17MM W 1-ROW
Part # 6207
BDI # 1420684
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2308
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1100T10 SEAL KIT
Description
1100T10 SEAL KIT ; 707189 FOR GRID COUPLING
Part # 4300555
BDI # 19265641
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing