LSAG 20 C1 S2

COMPARE

LSAG 20 C1 S2

Description
LSAG20C1S2 LINEAR BALL SPLINE ; POR 15.7MM ID X 30MM OD X 50MM LEN

IKO

Part # LSAG20C1S2

BDI # 20516694

Features

Enclosure: None
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Length - Millimeter: 50

Other Features: Standard Accuracy Class
Length - Inch: 1.969
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY