F832B-1.5K-B7-M1

COMPARE

F832B-1.5K-B7-M1

Description
F832B-1.5K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00590

BDI # 180407

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 1166.7
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 9.82
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY