D50B21H X 1-1/2 3/8IN KW

COMPARE

D50B21H X 1-1/2 3/8IN KW

Description
D50B21H X 1-1/2 3/8" KW SPROCKET ; ROLLER CHAIN DOUBLE STRAND HARDENED

MARTIN SPROCKET & GR

Part # D50B21H X 1-1/2 3/8IN KW

BDI # 25179031

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.194

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.522
Pitch Diameter - Millimeter: 106.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY