N3 TIGHTENER SHAFT
Description
N3 TIGHTENER SHAFT ; 1" DIA 3-1/8" USBL LEN
Part # 1296953
BDI # 327211
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
3.125
Product Name:
Idler Shaft
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200279
VEBM3615T
Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEBM3615T
BDI # 130783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
RT3000
Description
RT3000 IDLER TENSIONER ; SHAFT MOUNTED 1/2" SHAFT 6.92" OAL
Part # RT3000
BDI # 17008100
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.92
Thread Size:
Not Applicable
Inch - Metric:
Inch
Material:
Aluminum
Other Features:
Stamped Steel Arm | Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.34
Y536;143THTR5326
Description
143THTR5326 VARIABLE SPEED MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460
Part # Y536
BDI # 21450203
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid