Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Individual Pilot Exhaust | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.618
Voltage:
24 VDC
VF5144-5DZ1
Description
VF5144-5DZ1 SOLENOID VALVE ; PILOT OPERATED 5-PORT
Part # VF5144-5DZ1
BDI # 21918165
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
6.26
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Negative Common Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.071
Voltage:
24 VDC
SY7320-5W7ZD-02-X10
Description
SY7320-5W7ZD-02-X10 ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7320-5W7ZD-02-X10
BDI # 18597339
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.7/0.63 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | M8 Connector with 7M Cable | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
8.204
Voltage:
24 VDC