P28-8M-30-1108 HT250

COMPARE

P28-8M-30-1108 HT250

Description
P28-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112870

BDI # 255166

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.753
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P28-14M-55-2012 HT250

COMPARE

P28-14M-55-2012 HT250

Description
P28-14M-55-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112922

BDI # 255211

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-14M-85-2012 HT250

COMPARE

P28-14M-85-2012 HT250

Description
P28-14M-85-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112944

BDI # 255226

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-14M-40-2012 HT250

COMPARE

P28-14M-40-2012 HT250

Description
P28-14M-40-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112902

BDI # 255195

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY