P56-14M-55-3020 HT250

COMPARE

P56-14M-55-3020 HT250

Description
P56-14M-55-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112933

BDI # 255221

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.525
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-14M-40-2517 HT250

COMPARE

P56-14M-40-2517 HT250

Description
P56-14M-40-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112913

BDI # 255206

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.525
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY