Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Number of Bands:
                            
                                1 Band
                        
        
                            Other Features:
                            
                                Power Curve
                        
        
                            Global Part Number GPN:
                            
                                385112
                        
        
                            Belt Width - Millimeter:
                            
                                15.875
                        
        
                            Belt Outside Length - Millimeter:
                            
                                7645.4
                        
        
                            Belt Style:
                            
                                V-Belt
                        
        
                            Belt Outside Length - Inch:
                            
                                301
                        
        
                            Belt Series:
                            
                                B
                        
        
                            Belt Width - Inch:
                            
                                0.625
                        
        
6002ZZC3
        
            Description
            
            6002ZZC3 DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
    
Part # 6002ZZC3
BDI # 1412787
Features
        
                            Enclosure:
                            
                                2 Metal Shields
                        
        
                            Outer Race Width - Millimeter:
                            
                                9
                        
        
                            Other Features:
                            
                                Deep Groove
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                1.26
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Global Part Number GPN:
                            
                                5887
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
8MX-63S-36
        
            Description
            
            8MX-63S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
    
Part # 77183063
BDI # 1117464
Features
        
                            Pitch Diameter - Inch:
                            
                                6.316
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                170.688
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                6.253
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
                        
        
                            Pitch Diameter - Millimeter:
                            
                                160.426
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Mounting Frame:
                            
                                213TC/215TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                175
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                88.9
                        
        
                            Nominal Center Distance - Inch:
                            
                                3.5
                        
        
                            Other Features:
                            
                                Single Reduction | Totally Enclosed Non-Vented Sealing
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                16.43
                        
        
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                70
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Single Reduction | Totally Enclosed Non-Vented Sealing
                        
        
                            Global Part Number GPN:
                            
                                349109
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                15.76