P64-14M-40-3020 HT250

COMPARE

P64-14M-40-3020 HT250

Description
P64-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112915

BDI # 255208

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3B5V80-B

COMPARE

3B5V80-B

Description
3B5V80-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469102

BDI # 20219098

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.28
Outside Diameter - Millimeter: 210.312
Other Features: Split Taper Bushing | Arm Style
Mounting Method: Bushed

Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
P52-14M-55-3020 HT250

COMPARE

P52-14M-55-3020 HT250

Description
P52-14M-55-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112932

BDI # 255220

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY