5310MFG1
Description
MRC.5310MFG1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310MFG1
BDI # 663448
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256419
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3306 A-Z/C3
Description
3306 A-Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 72MMOD 30.2MM WD DR
Part # 3306 A-Z/C3
BDI # 1250825
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CF
Description
MRC.5206CF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206CF
BDI # 662803
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256114
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6205ZC3
Description
6205ZC3 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W SINGLE SHIELDED
Part # 6205ZC3
BDI # 1206481
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
343
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6F
Description
MRC.R6F DEEP GROOVE BALL BRG ; NON-RETURNABLE 3/8"B 7/8"OD 9/32"WD
Part # MRC.R6F
BDI # 663345
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3839
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No