5206CF
Description
MRC.5206CF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206CF
BDI # 662803
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256114
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A-Z/C3
Description
3306 A-Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 72MMOD 30.2MM WD DR
Part # 3306 A-Z/C3
BDI # 1250825
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5310MFG1
Description
MRC.5310MFG1 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5310MFG1
BDI # 663448
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256419
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5208MF
Description
MRC.5208MF ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD
Part # MRC.5208MF
BDI # 662844
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256161
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5303SBKF
Description
MRC.5303SBKF ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5303SBKF
BDI # 662928
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256306
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)