3200 A-2ZTN9/C3
Description
3200 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMX30MMX14MM
Part # 3200 A-2ZTN9/C3
BDI # 1250160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258135
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5314CFFG
Description
MRC.5314CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5314CFFG
BDI # 663064
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256472
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5306MFFG
Description
MRC.5306MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5306MFFG
BDI # 662956
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256344
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3310 A-2Z/C3
Description
3310 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX110MMX44.4MM
Part # 3310 A-2Z/C3
BDI # 1250904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257870
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 A-2Z/C3
Description
3313 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX140MMX58.7MM
Part # 3313 A-2Z/C3
BDI # 1250963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257829
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)