3200 A-2ZTN9/C3
Description
3200 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMX30MMX14MM
Part # 3200 A-2ZTN9/C3
BDI # 1250160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258135
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 A-2Z/C3
Description
3313 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX140MMX58.7MM
Part # 3313 A-2Z/C3
BDI # 1250963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257829
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5209MFF
Description
MRC.5209MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 85MMOD 30.2MM WD
Part # MRC.5209MFF
BDI # 662638
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256178
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308MFF
Description
MRC.5308MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD
Part # MRC.5308MFF
BDI # 662987
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256377
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5215MFF
Description
MRC.5215MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215MFF
BDI # 662899
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256268
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)