3313 A-2Z/C3
Description
3313 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX140MMX58.7MM
Part # 3313 A-2Z/C3
BDI # 1250963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257829
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3200 A-2ZTN9/C3
Description
3200 A-2ZTN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 10MMX30MMX14MM
Part # 3200 A-2ZTN9/C3
BDI # 1250160
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258135
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 A-2Z/C3
Description
3310 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX110MMX44.4MM
Part # 3310 A-2Z/C3
BDI # 1250904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257870
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3305 A-2Z/C3
Description
3305 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 25MMX62MMX25.4MM
Part # 3305 A-2Z/C3
BDI # 1250811
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257947
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3306 A-2Z/C3
Description
3306 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMX72MMX30.2MM
Part # 3306 A-2Z/C3
BDI # 1250823
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257937
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)