3205 A-2RS1/C3
Description
3205 A-2RS1/C3 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM
Part # 3205 A-2RS1/C3
BDI # 1250281
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258104
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 A-2RS1/C3
Description
3309 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW
Part # 3309 A-2RS1/C3
BDI # 1414493
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257892
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3203 A-2RS1TN9/C3
Description
3203 A-2RS1TN9/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 17MMX40MMX17.5MM
Part # 3203 A-2RS1TN9/C3
BDI # 1250253
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258118
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3310 A-2RS1/C3
Description
3310 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMX110MMX44.4MM
Part # 3310 A-2RS1/C3
BDI # 1250901
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257873
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)