Page 1 of 10

Next

Compare
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MR 40 SS

COMPARE

MR 40 SS

Description
MR 40 SS NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID

MCGILL

Part # 5454030000

BDI # 347269

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23103
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
MR 24 SS

COMPARE

MR 24 SS

Description
MR 24 SS NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID

MCGILL

Part # 5452430000

BDI # 345576

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.063
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23053
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
SCE610-PP

COMPARE

SCE610-PP

Description
SCE610-PP DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 3/8" BORE 9/16" OD

INA

Part # SCE610-PP-L271/STD

BDI # 1177525

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.563
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591553
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
3201 A-2RS1TN9

COMPARE

3201 A-2RS1TN9

Description
3201 A-2RS1TN9 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3201 A-2RS1TN9

BDI # 1250197

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY