5215CZZ
Description
MRC.5215CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 75MMB 130MMOD 41.3MM WD
Part # MRC.5215CZZ
BDI # 662895
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256264
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5309CZZG
Description
MRC.5309CZZG ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309CZZG
BDI # 663000
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256392
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5213CZZ
Description
MRC.5213CZZ ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMB 120MMOD 38.1MM WD
Part # MRC.5213CZZ
BDI # 662870
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256236
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3309 A-2RS1/C3
Description
3309 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE DBL ROW
Part # 3309 A-2RS1/C3
BDI # 1414493
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257892
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)