22206 E/C3
Description
22206 E/C3 SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT
Part # 22206 E/C3
BDI # 1417668
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22220 E/C3
Description
22220 E/C3 SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 22220 E/C3
BDI # 1416671
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22226 E/C3
Description
22226 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM
Part # 22226 E/C3
BDI # 1416339
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23932EMW33
Description
23932EMW33 SPHERICAL RLR BRG ; 160MM ID 220MM OD 45MM WD
Part # 23932EMW33
BDI # 20054320
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22309EAW33
Description
22309EAW33 SPHERICAL ROLLER BEARING ; 45MMX100MMX36MM RND BORE
Part # 22309EAW33
BDI # 1198774
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing