Page 1 of 2

Next

Compare
M1705T

COMPARE

M1705T

Description
M1705T AC MOTOR ; 1.5/.75HP 1745/870RPM 3PH 60HZ 145T 3534

BALDOR-RELIANCE

Part # M1705T

BDI # 129756

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.19
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4 | 1-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
WDM3561TP

COMPARE

WDM3561TP

Description
WDM3561TP WASHDOWN DUTY MOTOR ; 3HP 1645RPM 3PH 60HZ 143T 3540M TEFC F3

BALDOR-RELIANCE

Part # WDM3561TP

BDI # 21823340

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Washdown Duty
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3584T

COMPARE

EM3584T

Description
EM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 0524M TEFC F

BALDOR-RELIANCE

Part # EM3584T

BDI # 127344

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3556T

COMPARE

EM3556T

Description
EM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1170RPM 3PH 60HZ 145T 3526M TEFC F1

BALDOR-RELIANCE

Part # EM3556T

BDI # 127332

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3587T

COMPARE

EM3587T

Description
EM3587T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 0526M TEFC F1

BALDOR-RELIANCE

Part # EM3587T

BDI # 127346

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY