M3454
Description
M3454 GENERAL PURPOSE AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEFC F1
Part # M3454
BDI # 129538
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted