EM3583T
Description
EM3583T GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 143T 0520M TEFC F
Part # EM3583T
BDI # 127343
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3554T
Description
EM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F
Part # EM3554T
BDI # 127324
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted