D35BTB20H
Description
D35BTB20H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB20H
BDI # 607669
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30316
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
60SDS25H
Description
60SDS25H ROLLER CHAIN SPROCKET ; BUSHED 60 CHAIN 25T 1 ROW
Part # 60SDS25H
BDI # 623640
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31067
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
80BTB19
Description
80BTB19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR 2012 BUSHING
Part # 80BTB19
BDI # 625149
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32233
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
D08BTB28
Description
D08BTB28 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB28
BDI # 607179
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570015
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Bushed
60BTL20H-2012
Description
60BTL20H-2012 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTL20H-2012
BDI # 251732
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568470
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed