17395 / 1.75X2.502X0.375 CRWHA1 V
Description
CRSEAL 17395 / 1.75X2.502X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 17395
BDI # 1243133
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183043
10518 / 1.063X1.499X0.25 CRW1 V
Description
CRSEAL 10518 / 1.063X1.499X0.25 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 10518
BDI # 1238866
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180770
13878 / 1.375X2.562X0.375 CRWA1 V
Description
CRSEAL 13878 / 1.375X2.562X0.375 CRWA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 13878
BDI # 1241856
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181937
16316 / 1.625X2.623X0.313 CRW1 V
Description
CRSEAL 16316 / 1.625X2.623X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 16316
BDI # 1243544
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182798
22363 / 2.25X3X0.375 CRW1 V
Description
CRSEAL 22363 / 2.25X3X0.375 CRW1 V SEAL
Part # 22363
BDI # 1414381
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184151