815-25R40M-DMS-F-SS
Description
815-25R40M-DMS-F-SS CONV CHAIN SPROCKET ; NON-RETURNABLE 2-PC MOLDED
Part # 815-25R40M-DMS-F-SS
BDI # 24480876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore