60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60BTB22H
Description
60BTB22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR 2012 BUSHING
Part # 60BTB22H
BDI # 623418
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32187
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
D60SDS22H
Description
D60SDS22H ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Part # D60SDS22H
BDI # 608011
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30467
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
50BTB22
Description
50BTB22 ROLLER CHAIN SPROCKET ; 5/8" P 22T BORE FOR 1610 BUSHING
Part # 50BTB22
BDI # 621908
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32134
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BTB22H
Description
50BTB22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR 1610 BUSHING
Part # 50BTB22H
BDI # 621909
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32135
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed