RA103RRB
Description
RA103RRB + COL INSERT BEARING ; 1-3/16" BORE NARROW IR 2.441" OD
Part # RA103RRB + COL
BDI # 1371297
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561666
Mounting Method:
Eccentric Collar
RA100RRB
Description
RA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # RA100RRB + COL
BDI # 1425575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561647
Mounting Method:
Eccentric Collar
RA106RR
Description
RA106RR + COL INSERT BRG ; 1-3/8" BORE NARROW IR 0.748" OR WID
Part # RA106RR + COL
BDI # 1371301
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
GRA103RRB2
Description
GRA103RRB2 + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD
Part # GRA103RRB2 + COL
BDI # 1425108
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561296
Mounting Method:
Eccentric Collar
RA010RR
Description
RA010RR + COL INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID
Part # RA010RR + COL
BDI # 1371266
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.575
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar