GE40-XL-KTT-B
Description
GE40-XL-KTT-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # GE40-XL-KTT-B
BDI # 1411541
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
21
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
56.3
Outer Race Profile:
Spherical
Global Part Number GPN:
561948
Mounting Method:
Eccentric Collar
G1111KRRB
Description
G1111KRRB + COL INSERT BEARING ; 1-11/16" BORE IR WID 3.347" OD
Part # G1111KRRB + COL
BDI # 1356160
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
56.363
Outer Race Profile:
Spherical
Global Part Number GPN:
561508
Mounting Method:
Eccentric Collar
MUOA 1 3/8
Description
MUOA 1 3/8 INSERT BRG ; ECCENTRIC HEAVY DUTY
Part # MUOA1 3/8 W/N106KR
BDI # 1367037
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA203RR
Description
RA203RR + COL INSERT BRG ; 2-3/16" BORE NARROW IR 0.945" OR WID ECC
Part # RA203RR + COL
BDI # 1371320
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar