50A36
Description
50A36 ROLLER CHAIN SPROCKET ; 5/8" P 36T 21/32" MIN PLAIN BORE A PLATE
Part # 50A36
BDI # 621178
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
31738
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671957
Pressure Angle:
20
60B36
Description
60B36 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1" MIN PLAIN BORE
Part # 60B36
BDI # 623490
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
36324
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore