80BS11 1 3/8
Description
80BS11 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 11T 1-3/8" BORE
Part # 80BS11 1 3/8
BDI # 624482
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34349
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B11H
BDI # 608102
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
30684
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
80BTB11
Description
80BTB11 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 80BTB11
BDI # 625133
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32217
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
80BS11HT 1 1/4
Description
80BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 11T HT 1-1/4" BORE
Part # 80BS11HT 1 1/4
BDI # 624487
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34141
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
H80B11F X 1-1/2
Description
H80B11F X 1-1/2 ROLLER CHAIN SPROCKET
Part # 80BS11HT 1 1/2
BDI # 916943
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
39271
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore