6018 1 1/4
Description
6018 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 3-1/2" HUB DIA
Part # 6018 1 1/4
BDI # 623690
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 1 15/16
Description
6018 1 15/16 CHAIN CPLG HUB ; 1-15/16" BORE 3-1/2" HUB DIA
Part # 6018 1 15/16
BDI # 623692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
5018H TL CHAIN CPLG FLG 1610
Description
5018H TL CHAIN CPLG FLG 1610 ; 2-31/32" HUB DIA
Part # 099053
BDI # 251505
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling